Shop All Plate Casters
Blickle
Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake
Mfr # LEX-TPA 80KFD-FI
Zoro # G9660896
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEX-TPA 80KFD-FI
- Zoro # G9660896
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 78 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- PORTWEST Hi-Vis Strap (HV55)
- ZORO SELECT Anchor Shackle, 17,000 lb. Work Load, PK10 (8063905)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (S13)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- BLICKLE Rigid Plate Caster, PU, 3-1/8", 330 lb. (BKS-PATH 80KF-14)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Caster Wheel Shape: Extra Crowned (LH-ALBS 150K-16-FI-CO)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 1230 lb (P21R-UA060R-14-H7-001)
- Blickle Casters