Shop All Plate Casters
Blickle
Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake
Mfr # LE-TPA 80G-FI
Zoro # G9662101
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-TPA 80G-FI
- Zoro # G9662101
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Swivel Radius | 78 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Clevis Grab Hook w/ Pear Link - 16,200 lbs Break Strength (GHPL)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- RONSTAN Swivel, Fork - Fork, 770Lb (RF576)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- ZORO SELECT Rgd Plate Caster, Phenolic, 5 in., 1000 lb. (1NVK9)
- Blickle Plate Casters