Shop All Plate Casters
Blickle
Swvl Plte Cstr, TPR Rubbr, 3-1/8", 330 lb.
Mfr # LEX-TPA 80G
Zoro # G9660948
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEX-TPA 80G
- Zoro # G9660948
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 78 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/32 in. x 400 ft. Green Nylon Paracord 550 Rope - Type III Mil-Spec (644771TV)
- ZORO SELECT Dual Wheel Castr, Plyurthan, 2 in., 350 lb. (4W778)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE: 27"x48"–CAPACITY: 5500 LBS-STEEL WHEELS (AC55-2748SW)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 1000 lb (33H771)
- Blickle Plate Casters