Shop All Plate Casters
Blickle
Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb.
Mfr # LE-TPA 80KF
Zoro # G9662156
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-TPA 80KF
- Zoro # G9662156
- UPC # 04047526575397
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 78 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2'' X 20' Blue E-Track Ratchet Straps w/ E-Fittings and Wire Hooks (5320SEFWH-BLU)
- LOUISVILLE 8 ft 1 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1706)
- LABCONCO Laboratory Glassware Cart Basket, Large (8040100)
- LIFT-ALL Logistic Ratchet Strap, 12ft x 2In, 1000lb (60808)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Caster Wheel/Tread Material: Cast Iron/Polyurethane Elastomer (LH-GTH 125K-14-FI)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- Blickle Casters