Shop All Plate Casters
Blickle
Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb.
Mfr # LPA-TPA 75KF
Zoro # G9661331
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LPA-TPA 75KF
- Zoro # G9661331
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 100 mm |
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Mounting Bolt Dia. | M6 |
Caster Plate Size | 60 mm x 60 mm |
Swivel Radius | 66.5 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- LYON Locker Handle Housing (NF6741MC)
- KINEDYNE 4"x30' Rhino Max Winch Strap w/ Flat Hook (4630D3DAS)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020748ZN-TPR01(GG)B)
- BLICKLE Rigd Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (B-TPA 80KF)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S414-PHS-TLB-TP2-2-R-2)
- Blickle Plate Casters