Shop All Plate Casters
Blickle
Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb.
Mfr # LPA-TPA 75G
Zoro # G9661541
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LPA-TPA 75G
- Zoro # G9661541
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 100 mm |
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Swivel Radius | 66.5 mm |
Caster Plate Size | 60 mm x 60 mm |
Mounting Bolt Dia. | M6 |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Hoist Ring, 3/4"-10 Thread, 7,000 lb (1016942)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty (LH-GTH 125K-14)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", 505 lb. (LK-ALBS 82K-14)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- BLICKLE Rigid Plate Caster, PU, 3-1/8", 330 lb. (BKS-PATH 80KF-14)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- HAMILTON Plate Caster, 1040 lb. Load Rating (S-FMK-83HMB)
- Blickle Casters