Shop All Plate Casters
Blickle
Swvl Plte Cstr, Polyurthn, 4", 265 lb.
Mfr # LKPA-PATH 101G
Zoro # G9661535
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LKPA-PATH 101G
- Zoro # G9661535
- UPC # 04047526125790
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 136 mm |
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Caster Plate Size | 66 mm x 90 mm |
Swivel Radius | 90 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 QUICK LINK, ZP, UPC, 4421440 (4421440)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- ZORO SELECT Dock Bumper, 12x6x16 In., Rubber (26W585)
- VESTIL Flow 4, Roller 48 In. (FLO-4-RLR)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LEX-TPA 127G)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 600 lb., Black (435Y01)
- Blickle Casters