Shop All Plate Casters
Blickle
Swvl Plte Cstr, Polyurthn, 3-1/8", Brake
Mfr # LPA-PATH 75G-FI
Zoro # G9661368
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LPA-PATH 75G-FI
- Zoro # G9661368
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 100 mm |
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Mounting Bolt Dia. | M6 |
Swivel Radius | 66.5 mm |
Caster Plate Size | 60 mm x 60 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001270)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 (RUBTS-R)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF1-904-4)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- BLICKLE Swivel Plate Caster, PU, 8", Brake, Load Rating: 1760 lb. (LH-ALTH 200K-16-FI)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPA-TPA 101G-12-FI)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb. (BHS-GTH 125K-14)
- HAMILTON Single-Flanged Caster, Cast Iron, 6-1/8 in (R-EHD-FT6H)
- Blickle Plate Casters