Shop All Plate Casters
Blickle
Swvl Plte Cstr, Polyurthn, 3-1/8", Brake
Mfr # LEX-PATH 80G-FI
Zoro # G9660695
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEX-PATH 80G-FI
- Zoro # G9660695
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Swivel Radius | 78 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 450 lb. (02XA06128R001GN)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411035)
- BLICKLE Swivl Plte Castr, White Nyln, 4", 617 lb. (LK-PO 100G-1)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LE-TPA 80G-FI)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 3in, 250lb (2G029)
- Blickle Casters