Shop All Plate Casters
Blickle
Swvl Plte Cstr, Polyurthn, 3-1/8", 330 lb.
Mfr # LEX-PATH 80KFD
Zoro # G9660686
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEX-PATH 80KFD
- Zoro # G9660686
- UPC # 04047526209506
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M8 |
Swivel Radius | 78 mm |
Caster Plate Size | 85 mm x 100 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Chrome Ball Transfer Platform, 24 x 48" (BALL-2448)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- HAMILTON Swivel Caster, Ch 12X3 Duralast (S-CH-12DB)
- Blickle Plate Casters