Shop All Plate Casters
Blickle
Swvl Plte Cstr, Polyurthn, 3-1/8", 165 lb.
Mfr # LPA-PATH 75KF
Zoro # G9661298
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LPA-PATH 75KF
- Zoro # G9661298
- UPC # 04047526117818
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 100 mm |
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Swivel Radius | 66.5 mm |
Mounting Bolt Dia. | M6 |
Caster Plate Size | 60 mm x 60 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- ZORO SELECT Pneumatic Wheel, 8 In, 220 lb (1NWU2)
- VESTIL Extruded Rubber Fender Bumper M-2-120 (No Holes) - 120"L x 1-7/8"W x 1.5"H (M-2-120)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-POTH 125KA-14)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Brake, Load Rating: 395 lb. (LK-ALTH 80K-14-FI)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- RWM Rigid, w/6x2" Solid Elastomer Wheel, Durometer: 75D (45-GTB-0620-R)
- Blickle Plate Casters