Shop All Plate Casters
Blickle
Swvl Plte Caster, Nyln, 9-7/8", 13,200 lb.
Mfr # LS-GSPO 252K
Zoro # G9663851
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LS-GSPO 252K
- Zoro # G9663851
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 330 mm |
Wheel Dia. | 250 mm |
Wheel Width | 80 mm |
Mounting Bolt Dia. | M18 |
Caster Plate Size | 200 mm x 255 mm |
Swivel Radius | 205 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Stamped Beam C-Clamp, Steel (SBC037)
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter (N4000)
- NITE IZE Carabiner Clip, 8 In., Glass Filled Nylon (SBP8-03-01BG)
- KINEDYNE Logistic Cam Buckle Strap, 16ftx2In, 835lb (651601GRA)
- BLICKLE Swivl Plte Castr, White Nyln, 4", 617 lb. (LK-PO 100G-1)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- Blickle Plate Casters