Shop All Plate Casters
Blickle
Swvl Plt Cstr, Rubr, 11-13/16", 2200 lb., D
Mfr # LS-SE 300K-ST
Zoro # G9663696
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LS-SE 300K-ST
- Zoro # G9663696
- UPC # 04047526051259
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 355 mm |
Wheel Dia. | 300 mm |
Wheel Width | 75 mm |
Swivel Radius | 235 mm |
Mounting Bolt Dia. | M14 |
Caster Plate Size | 140 mm x 175 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SHEAVE 1/3V 2.65 OD X 0.75 ID (579794501)
- CROSBY Circle Link, Steel, 1 in., 10,800 lb. (1013824)
- DAYTON Load Roller Kit (MH4ECW607G)
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LE-TPA 80G-FI)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb. (LK-ALBS 100K-14)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LE-TPA 127G)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- ALBION 6" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX06528R)
- Blickle Casters