Shop All Plate Casters
Blickle
Swvl Plt Cstr, Nyln, 3-1/8", 505lb., Trck Lk
Mfr # HRLK-POG 82G
Zoro # G0896119
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Nylon
- Load Rating 505 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # HRLK-POG 82G
- Zoro # G0896119
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 505 lb |
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-7/16 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-49/64 in |
Caster Plate Size | 85 mm x 100 mm |
Retracted Height | 4-11/16 in |
Maximum Leveling Height | 4-51/64" |
Description
Leveling Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Label, Rated Load 1/2 Ton (MH29XL8703G)
- PROGRIP CARGO CONTROL Ratchet, 16 ft. x 1", FlexGripHdl, Endless (312681)
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- BLICKLE Swivel Plate Caster, Solid Rbr, 5", 400 lb. (L-POEV 126KA-12-SB)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S515-SSR-TLB-4)
- Blickle Casters