Shop All Plate Casters
Blickle
Swvl Plt Cstr, Frgd Stl, 2-9/16", 1550 lb.
Mfr # LH-SVS 65K
Zoro # G9663118
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extra Heavy Duty Solid Steel
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-SVS 65K
- Zoro # G9663118
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 97 mm |
Wheel Dia. | 65 mm |
Wheel Width | 40 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Swivel Radius | 77.5 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 4000 lb., Manual (OZ2BCA)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 72 x 60 In (AC6072)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 12 in. W (3251514-TRD36)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 4", 240 lb. (LKPA-TPA 101KF)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80KF)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 6", 880 lb. (BHS-ALEV 150K-16)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 3 in, 100 lb, D (P5S-RP030G-P-SB-001)
- Blickle Plate Casters