Shop All Plate Casters
Blickle
Swvl Plate Cstr, Wht Nyln, 3-1/8", Brake
Mfr # LH-PO 82K-FI
Zoro # G9662725
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-PO 82K-FI
- Zoro # G9662725
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 120 mm |
Wheel Dia. | 80 mm |
Wheel Width | 37 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 85 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Matl Handling Cart, Cardboard Only, Green (N1017261-GREEN-CARDBOARD)
- ERICKSON 1.25"X12Ft 2000 lb Deluxe Rat Tie Downs w/ Web Clamp & Safety Snap Hks (31353)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H (3STFP-EX3048-3-6PU-95)
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80KF)
- BLICKLE Rigid Plt Cstr, Solid Rbr, 6-5/16", 700 lb. (BS-SE 160K-16)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 375 lb, Ball (P24S-PRP050K-14)
- Blickle Casters