Shop All Plate Casters
Blickle
Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb.
Mfr # LH-PO 82G
Zoro # G9662865
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-PO 82G
- Zoro # G9662865
- UPC # 04047526196936
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 120 mm |
Wheel Dia. | 80 mm |
Wheel Width | 37 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 85 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T3)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 5/8" (SL10-58)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30748ZN-TPR33(GG))
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- BLICKLE Rgd Plate Caster, Rubr, 9-7/8", 2200 lb. (BS-SE 252K)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 6", 880 lb. (BEHS-ALEV 150K-14)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- BLICKLE Swivel Plate Caster, PU, 2", 330 lb. (LKPA-VSTH 50K-12)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 275 lb. (3A746)
- Blickle Casters