Shop All Plate Casters
Blickle
Swvl Plate Cstr, White Nylon, 3", Brake
Mfr # LPXA-PO 76G-FI
Zoro # G9659898
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LPXA-PO 76G-FI
- Zoro # G9659898
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 100 mm |
Wheel Dia. | 75 mm |
Wheel Width | 23 mm |
Caster Plate Size | 60 mm x 60 mm |
Mounting Bolt Dia. | M6 |
Swivel Radius | 66.5 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- VESTIL Aluminum Step Stand, 1 Step, Welded (SSA-1)
- MAGLINER Hand Truck, General Purpose (HMK111AAA5)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80KF)
- BLICKLE Swivel Plate Caster, Gry Nylon, 4", 400 lb. (L-POG 100K-12)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- BLICKLE Rgd Plate Caster, Rubr, 9-7/8", 2200 lb. (BS-SE 252K)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- SERVICE CASTER Choice 176ICCASTER5 Replacement Caster with Brake (CHO-SCC-20S514-PPUB-RED-TLB)
- Blickle Casters