Shop All Plate Casters
Blickle
Swvl Plate Cster, Rubr, 9-7/8", 2200 lb., D
Mfr # LS-SE 252K
Zoro # G9663775
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LS-SE 252K
- Zoro # G9663775
- UPC # 04047526027056
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 305 mm |
Wheel Dia. | 250 mm |
Wheel Width | 80 mm |
Swivel Radius | 200 mm |
Caster Plate Size | 140 mm x 175 mm |
Mounting Bolt Dia. | M14 |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-AC-Y)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC125P6 - 1/8" Diameter - Pack of 6 (MWRC125P6)
- HARRINGTON Canvas Chain Container, For 4DFP1-4DFP3 (BK2E1)
- DUTTON-LAINSON Electric Winch (25046)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LEX-TPA 127G)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Light-Duty (LKPXA-PO 101G-12-FI)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- BLICKLE Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb. (LE-POEV 200KA-14-FI-SG)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LE-TPA 127G)
- REVVO Swivel Caster Metric Plate, Cast Iron Wh (655-CIB)
- Blickle Casters