Shop All Plate Casters
Blickle
Swvl Plate Caster, Rubr, 9-7/8", 2200 lb.
Mfr # LS-SE 252K-ST
Zoro # G9663766
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LS-SE 252K-ST
- Zoro # G9663766
- UPC # 04047526111953
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 305 mm |
Wheel Dia. | 250 mm |
Wheel Width | 80 mm |
Caster Plate Size | 140 mm x 175 mm |
Swivel Radius | 200 mm |
Mounting Bolt Dia. | M14 |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Caster - Iron - #7 - 8" (0026-772)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 4' - 1-ply (EE1-902-04-T4)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Silver (EE1803TFX3)
- LOUISVILLE Label Kit (PK-AE2200)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", 220 lb., Caster Load Rating Range: Light-Duty (LKPA-TPA 80KF-12)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- SERVICE CASTER 4 Inch V Groove Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-30CS420-VGB-2-R420-2)
- Blickle Casters