Shop All Plate Casters
Blickle
Swvl Plate Caster, Poly, 2-3/8", 705 lb.
Mfr # LH-VSTH 62K
Zoro # G9663151
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extrathane Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LH-VSTH 62K
- Zoro # G9663151
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 92 mm |
Wheel Dia. | 60 mm |
Wheel Width | 60 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Swivel Radius | 75 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag (BC-BK-12-PK)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 21,200 lb. (EN240X10)
- US CARGO CONTROL 1" x 6' Endless Cam Strap w/ Wear Pad (C5106FE-WP-BLK)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Brake, Load Rating: 395 lb. (LK-ALTH 80K-14-FI)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- VORTEX 4 in. Optional Casters for Wire Shelving PVC Grip Ring - 200 lbs Caster (VO2659747)
- Blickle Plate Casters