Shop All Plate Casters
Blickle
Swvl Plate Caster, Nylon, 5-7/8", 1750 lb.
Mfr # LKX-SPO 150XK-FI
Zoro # G9660668
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LKX-SPO 150XK-FI
- Zoro # G9660668
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 197 mm |
Wheel Dia. | 150 mm |
Wheel Width | 50 mm |
Caster Plate Size | 110 mm x 140 mm |
Mounting Bolt Dia. | M10 |
Swivel Radius | 138 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Zinc Turnbuckle Screw Hook to Eye 3/8" (151533)
- LUCKY LINE Connector, Steel Wire, Cap 3500 lb (4FCJ1)
- BLUFF MANUFACTURING Replacement Handle, 42 in. Long (EPHANDLE)
- VIGIL ANTISLIP Ladder Rung Cover, Anti-Slip, 17.7" x 1.4" (10-480)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty (LH-GTH 125K-14)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Brake, Load Rating: 395 lb. (LK-ALTH 80K-14-FI)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- DURASTAR Caster 10x3.5 Swvl Fork (Cam Lock Brake), 10x3.5 Pneumatic Wheel (350- (100MS1035FP44BS-03)
- Blickle Plate Casters