Shop All Plate Casters
Blickle
Swivl Plte Cstr, Polyurthane, 5", Brake
Mfr # LE-PATH 125G-FI
Zoro # G9661867
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-PATH 125G-FI
- Zoro # G9661867
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 150 mm |
Wheel Dia. | 125 m |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 102.5 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jute Twine, 3-Ply, 84 lb, Natural, 5000'/Case (TWJ500)
- WERNER Locks (28-6)
- DC CARGO Boat Winch Straps With Hook, 2PK (220MWS-2)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-BSL-2-R-2)
- Blickle Plate Casters