Shop All Plate Casters
Blickle
Swivl Plte Cstr, Polyurthane, 4", 330 lb.
Mfr # LE-PATH 100G
Zoro # G9661760
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-PATH 100G
- Zoro # G9661760
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 125 mm |
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Swivel Radius | 86 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tiedown Rcht Univ 5000Lb 15Ft (05519)
- ZORO SELECT Main steering Wheels polyurethane (D116)
- TRI-ARC 92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5004242)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", 505 lb. (LK-ALBS 82K-14)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- SERVICE CASTER Assure Parts 190CW223125S Replacement Caster with Brake (ASS-SCC-20S314-POS-TLB)
- Blickle Plate Casters