Shop All Plate Casters
Blickle
Swivl Plte Castr, White Nyln, 4", 617 lb.
Mfr # LK-PO 100G-1
Zoro # G9662199
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LK-PO 100G-1
- Zoro # G9662199
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 130 mm |
Wheel Dia. | 100 mm |
Wheel Width | 37 mm |
Swivel Radius | 95 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- B & P MANUFACTURING Hand Truck Accessory, 18" H, 2" W, 10 lb (8218-001)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Double J Hook (5050WH-BLU)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake (L-POEV 102KA-12-FI-SB)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- RWM Swivel, w/4x2" Polyolefin Wheel (45-POC-0420-S)
- Blickle Casters