Shop All Plate Casters
Blickle
Swivl Plate Cstr, White Nylon, 5", 660 lb.
Mfr # LH-PO 125G-1
Zoro # G9662810
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-PO 125G-1
- Zoro # G9662810
- UPC # 04047526021306
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 165 mm |
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Swivel Radius | 107.5 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE WATER SYSTEMS Wayne Water Systems PLS100 Stainless Steel Housing (PLS100)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF59)
- T-JAK Base Plate for T-JAK and MiniBrute - 4 PACK (BP-014PK)
- PEGASUS Rig Only, Rigid, 4", 350 lb. (P12R-040X150-12)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PHRHT-TLB)
- Blickle Plate Casters