Shop All Plate Casters
Blickle
Swivl Plate Cstr, Polyurthane, 4", Brake
Mfr # LEX-PATH 100KFD-FI
Zoro # G9660738
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEX-PATH 100KFD-FI
- Zoro # G9660738
- UPC # 04047526209513
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 125 mm |
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 86 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- CROSBY Latch Kit, Steel, 1-21/32 in., 1/2 in. (1096421)
- ANCRA Standard Winch Bar, 34 In, Ergonomic Grip (50015-10-GRA)
- DAYTON Pal Nut (MHPN001G)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- BLICKLE Swvl Plate Caster, Poly, 2-3/8", 705 lb. (LH-VSTH 62K)
- DURASTAR Caster; 8x2 Swvl Fork, Ovation; 8x2 Rubber|Steel Wheel, Black; Roller (34CS820RS23B-03)
- Blickle Casters