Shop All Plate Casters
Blickle
Swivl Plate Cstr, Polyurthane, 4", 330 lb.
Mfr # LEX-PATH 100G
Zoro # G9660808
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEX-PATH 100G
- Zoro # G9660808
- UPC # 04047526126940
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 125 mm |
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Swivel Radius | 86 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Small Cam Cleat, Red, Gray Base (RF5001)
- LYON Plywood Support (DD65824)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX81)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- BLICKLE Swivel Plate Caster, Solid Rbr, 5", 400 lb. (L-POEV 126KA-12-SB)
- BLICKLE Swivel Plate Caster, PU, 2", 330 lb. (LKPA-VSTH 50K-12)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-POTH 125KA-14)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Caster Wheel Shape: Extra Crowned (LH-ALBS 150K-16-FI-CO)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12R-R040D-12)
- Blickle Casters