Shop All Plate Casters
Blickle
Swivl Plate Caster, Gray Nylon, 4", 770 lb.
Mfr # LKX-SPOG 100XK-14
Zoro # G0893389
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Polyurethane
- Load Rating 770 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LKX-SPOG 100XK-14
- Zoro # G0893389
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-7/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3-3/4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Super Frame (JF301)
- KELLEY Holdown Release Chains/Cables, Release C (032-156)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK)
- KFI Fairlead Bracket (Standard) (100495)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80G)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LEX-TPA 127G)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearing 2 Brake SCC (SCC-30CS620-PUR-RS-2-TLB-2)
- Blickle Casters