Shop All Plate Casters
Blickle
Swivel Plate Cstr, TPR Rubber, 5", 275 lb.
Mfr # LEX-TPA 127G
Zoro # G9661060
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEX-TPA 127G
- Zoro # G9661060
- UPC # 04047526621247
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 150 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M8 |
Swivel Radius | 102.5 mm |
Caster Plate Size | 85 mm x 100 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 50' per Reel (PD0722087N)
- ZORO SELECT Platform Truck, 5000lb, 24in x 48in, 43in H (PT24488/12PH95)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 5/8In Ball Dia (BT DI .63DIA 33 CS/CS)
- DAYTON Frame for Wheel (MHG220G)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", 505 lb. (LK-ALBS 82K-14)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- DAYTON Caster, For Use With Mfr. Model Number: MH15949802G (MH15949802G)
- Blickle Casters