Shop All Plate Casters
Blickle
Swivel Plate Cstr, TPR Rubber, 5", 275 lb.
Mfr # LE-TPA 127G
Zoro # G9662409
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-TPA 127G
- Zoro # G9662409
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 150 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Swivel Radius | 102.5 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT A-Frame Truck, Single-Sided, 40x24 (AFS-2440-6PH)
- COFFING HOISTS Coffing Latch Kit (H7545)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-42)
- WARN INDUSTRIES WINCHES, WINCH ASSY_1500LB AC (85330)
- BLICKLE Rigid Plate Caster, Gray Nylon, 6", 660 lb. (BES-POG 150G-14)
- BLICKLE Rigd Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (B-TPA 80KF)
- BLICKLE Rgd Plate Caster, Rubr, 9-7/8", 2200 lb. (BS-SE 252K)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 126KF-12-FI)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Caster Wheel Shape: Extra Crowned (LH-ALBS 150K-16-FI-CO)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S414-PPUB-RED-2-R-2)
- Blickle Casters