Shop All Plate Casters
Blickle
Swivel Plate Cstr, TPR Rubber, 4", 240 lb.
Mfr # LE-TPA 102G
Zoro # G9662171
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-TPA 102G
- Zoro # G9662171
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 125 mm |
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Swivel Radius | 86 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Castr, Rgd, Poly, 10 in, 3000 lb., Grn, A (R-CH-13DB)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-243)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LE-TPA 80G-FI)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", 220 lb., Caster Load Rating Range: Light-Duty (LKPA-TPA 80KF-12)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Caster Wheel/Tread Material: Cast Iron/Polyurethane Elastomer (LH-GTH 125K-14-FI)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPA-TPA 101G-12-FI)
- GEC Global Industrial 6in Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- Blickle Plate Casters