Shop All Plate Casters
Blickle
Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk, Overall Height: 7.87"
Mfr # LEH-ALEV 160K-14-FI
Zoro # G0893343
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 880 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LEH-ALEV 160K-14-FI
- Zoro # G0893343
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-7/8 in |
Wheel Dia. | 6-5/16 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 5-13/32 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- TEUFELBERGER 1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope (HV-120-NS)
- BLICKLE Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb. (LE-POEV 200KA-14-FI-SG)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Light-Duty (LKPXA-PO 101G-12-FI)
- BLICKLE Swvl Plate Caster, Poly, 2-3/8", 705 lb. (LH-VSTH 62K)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- HAMILTON Plate Caster, Swivel, Cast Iron, 8 in., 1500 lb., B (S-WH-8MB)
- Blickle Casters