Shop All Plate Casters
Blickle
Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk
Mfr # LS-SE 160K-16-ST
Zoro # G0894369
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 990 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LS-SE 160K-16-ST
- Zoro # G0894369
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 8-1/16 in |
Wheel Dia. | 6-5/16 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 5-9/32 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, UPC, 8022430 (8022430)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Double J Hook (5027WH-GRN)
- DAYTON Stl Bag Specialty Hand Truck, 500 lb. (3W487)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Caster Wheel Shape: Extra Crowned (LH-ALBS 150K-16-FI-CO)
- BLICKLE Swivel Plate Caster, Gray Nyln, 5", 770 lb. (LKX-SPOG 125XK-14)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty (LH-GTH 125K-14)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- Blickle Plate Casters