Shop All Plate Casters
Blickle
Swivel Plate Cstr, Polyurthan, 5", Brake
Mfr # LK-PATH 125KF-1-FI
Zoro # G9662320
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LK-PATH 125KF-1-FI
- Zoro # G9662320
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 155 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 110.5 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LG24366PY)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET3-902-12)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck (HRLK-POG 100G)
- BLICKLE Swvl Plte Cstr, White Nylon, 4", Brake (LE-PO 100G-FI)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- BLICKLE Rigd Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (B-TPA 80KF)
- HAMILTON Leader Swivel Caster, 3" x 1 1/4" Metal Wheel, 1/2" Straight Roller Bearing (S-223-MH)
- Blickle Casters