Shop All Plate Casters
Blickle
Swivel Plate Castr, Solid Rbbr, 5", 550 lb.
Mfr # LH-ALEV 125K-14
Zoro # G0894098
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 550 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-ALEV 125K-14
- Zoro # G0894098
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4-1/4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 10' - 2-ply (EE2-902-10-T3)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700472CF)
- METALTECH Scaffold Add-On, 5-9/64 ft.L, Steel (M-MA7660LPS)
- BLICKLE Swvl Plt Cstr, Frgd Stl, 2-9/16", 1550 lb. (LH-SVS 65K)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- BLICKLE Swivel Plate Caster, PU, 2", 330 lb. (LKPA-VSTH 50K-12)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- DAYTON Caster, For Use With Mfr. Model Number: MH15949802G (MH15949802G)
- Blickle Casters