Shop All Plate Casters
Blickle
Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty
Mfr # LH-GSPO 80K-14-FI
Zoro # G0894892
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
- Load Rating 1540 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-GSPO 80K-14-FI
- Zoro # G0894892
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-3/4 in |
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 3-5/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage 500' 3/16" Diameter 7x19 Galvanized Aircraft Cable GAC1877X19R500 (GAC1877X19R500)
- DAYTON Label, Rated Load 1/2 Ton (MH29XL8703G)
- IDEAL WAREHOUSE INNOVATIONS On Hands Propane Gloves (70-1020)
- ZORO SELECT Plate Caster, Rigid, 198 lb., Light-Duty (426A82)
- BLICKLE Rigid Plate Caster, PU, 4", 660 lb. (BKS-ALBS 100K-14)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Swvl Plate Caster, Poly, 2-3/8", 705 lb. (LH-VSTH 62K)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80G)
- BLICKLE Swivl Plte Castr, White Nyln, 4", 617 lb. (LK-PO 100G-1)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 800 lb., Black (435X70)
- Blickle Casters