Shop All Plate Casters
Blickle
Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty
Mfr # LH-GSPO 100K-14-FI
Zoro # G0894630
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
- Load Rating 1540 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-GSPO 100K-14-FI
- Zoro # G0894630
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/2 in |
Wheel Dia. | 4 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3-3/4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING X5L Lever Hoist 1-3/4 US Ton x 05'lift (X5L03528-05)
- HAMILTON Metal Wheel, 6X2, 1/2Rlb (W-620-M-1/2)
- VESTIL Turret Bearing, 32" (PTB-32)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30242)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LE-PATH 80G-FI)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Rigid Plate Caster, PU, 6", 660 lb. (BES-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-ALTH 125K-14)
- BLICKLE Swivel Plate Caster, Solid Rbr, 5", 400 lb. (L-POEV 126KA-12-SB)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-10PH)
- Blickle Casters