Shop All Plate Casters
Blickle
Swivel Plate Caster, TPR, 4", Brake
Mfr # L-TPA 102KF-12-FI
Zoro # G0890561
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 240 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # L-TPA 102KF-12-FI
- Zoro # G0890561
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Swivel Radius | 3-7/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- ADVANTAGE SALES & SUPPLY Advantage 250' 3/32" Dia. VC 3/16" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC093-187R250 (VCGAC093-187R250)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- BLICKLE Swivel Plate Caster, Solid Rbr, 5", 400 lb. (L-POEV 126KA-12-SB)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Brake, Load Rating: 395 lb. (LK-ALTH 80K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", 505 lb. (LK-ALBS 82K-14)
- BLICKLE Rigd Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (B-PO 80G)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LK-POTH 125KA-14-FI)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 280 lb. (33J071)
- Blickle Casters