Shop All Plate Casters
Blickle
Swivel Plate Caster, Solid Rubbr, 6", Brake, Wheel Width: 2-1/8"
Mfr # LH-ALEV 150K-16-FI
Zoro # G0893921
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 880 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-ALEV 150K-16-FI
- Zoro # G0893921
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-3/4 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 5-9/16 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Enclosed Service Cart, 2 Shelves, 300 lb (FG409400GRAY)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (29XP51)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 8Gauge (62A125F-3X10)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Whi (CL1385F ASSY)
- BLICKLE Swivel Plate Caster, PU, 8", Brake, Load Rating: 1760 lb. (LH-ALTH 200K-16-FI)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Swivel Plate Cstr, Polyurthan, 5", Brake (LK-PATH 125KF-1-FI)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- BLICKLE Rigid Plate Caster, PU, 3-1/8", 330 lb. (BKS-PATH 80KF-14)
- ZORO SELECT Swivel Plate Cstr, 8 in Dia, 675 lb, Roller (P21S-PRP080R-14)
- Blickle Casters