Shop All Plate Casters
Blickle
Swivel Plate Caster, Solid Rbr, 5", 700 lb.
Mfr # LS-SE 125K-16
Zoro # G0894472
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LS-SE 125K-16
- Zoro # G0894472
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-3/4 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 4-1/2 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Silver (EE2801TFX4)
- EGA PRODUCTS Industrial Rolling Ladder, 8 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B8026HSU)
- TARPS NOW Industrial Curtain Track - 8' Length (TRACK-K8)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XP17)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake (L-POEV 102KA-12-FI-SB)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin (P12R-PB050D-12)
- Blickle Plate Casters