Shop All Plate Casters
Blickle
Swivel Plate Caster, Solid Rbr, 5", 400 lb.
Mfr # L-POEV 126KA-12-SB
Zoro # G0890799
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # L-POEV 126KA-12-SB
- Zoro # G0890799
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-7/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Swivel Radius | 4 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Replacement Checklist 70-1075 for Ideal Warehouse Propane Counterbalance Forklift Checklist Caddy (70-1075)
- BLACK BULL Steel Snowmobile Dolly Set, 1500 Lbs. (SMD1500)
- DAYTON Drum Shoes (MH34D64601G)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", Brake (LE-TPA 127G-FI)
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Light-Duty (LKPXA-PO 101G-12-FI)
- BLICKLE Rigd Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (B-PO 80G)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- BLICKLE Swivel Plate Caster, Gray Nylon, 8", Brake, Overall Height: 9.45" (LEH-POG 200K-14-FI)
- BLICKLE Rigid Plate Caster, PU, 6", 660 lb. (BES-ALST 150K-14-CO)
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,200 Lbs Cap (146DURB620SB)
- Blickle Plate Casters