Shop All Plate Casters
Blickle
Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1
Mfr # L-POEV 100KA-12-FI-SG
Zoro # G0890193
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # L-POEV 100KA-12-FI-SG
- Zoro # G0890193
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Swivel Radius | 3-7/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- PEERLESS CHAIN 1/4X1-1/4 LAP LINK, ZP, 8030235 (8030235)
- BUDGIT HOISTS Brake Shoe and Lining (11530101)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", 240 lb. (LE-TPA 102G)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- SERVICE CASTER 6 Inch Heavy Duty Semi Steel Caster Set with Roller Bearings SCC, 4PK (SCC-35S620-SSR-4)
- Blickle Casters