Shop All Plate Casters
Blickle
Swivel Plate Caster, Solid Rbber, 4", Brake
Mfr # L-POEV 102KA-12-FI-SB
Zoro # G0890729
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # L-POEV 102KA-12-FI-SB
- Zoro # G0890729
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-7/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 14 ft L, 4 in W, Nylon, Yellow (EN2804NX14)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-TPRBD-TLB-4)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX73)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- BLICKLE Rigd Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (B-TPA 80KF)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- CC APEX Swivel Plate Caster, Polyurethane, Gray, 4" (CDP-Z-61)
- Blickle Plate Casters