Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb.
Mfr # LEH-ALST 150K-14-FI-CO
Zoro # G0893739
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Extra Crowned
- Caster Wheel/Tread Material Softhane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEH-ALST 150K-14-FI-CO
- Zoro # G0893739
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 5-1/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Chain Extensions (8530CE-Y)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B36BL4PK)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 43BF (SG43)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- BLICKLE Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck (HRLK-POG 100G)
- BLICKLE Rigid Plate Caster, PU, 3-1/8", 330 lb. (BKS-PATH 80KF-14)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- Blickle Plate Casters