Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 6", Brake, Caster Wheel Shape: Extra Crowned
Mfr # LH-ALBS 150K-16-FI-CO
Zoro # G0894551
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Extra Crowned
- Caster Wheel/Tread Material Besthane Soft Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-ALBS 150K-16-FI-CO
- Zoro # G0894551
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-3/4 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 5-9/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- TANIS Strip Brush Holder, Overall Length 36 In (AH400436CF)
- ZORO SELECT Dolly, Machine, 500 Lb (HTC-2000)
- RUBBERMAID COMMERCIAL Swivel Caster, 4 In., Use With 5M639, 3LU59 (GRFG1011L20000)
- BLICKLE Swivel Plate Caster, Solid Rbr, 5", 400 lb. (L-POEV 126KA-12-SB)
- BLICKLE Swvl Plate Caster, Poly, 2-3/8", 705 lb. (LH-VSTH 62K)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80KA)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- ZORO SELECT Leveling Caster, 1325 lb. Load, Swivel (HRLHD-SPO 75K)
- Blickle Plate Casters