Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 6-5/16", 1210 lb., Number of Wheels: 1
Mfr # LEH-ALTH 160K-14
Zoro # G0893623
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extrathane Polyurethane
- Load Rating 1210 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LEH-ALTH 160K-14
- Zoro # G0893623
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-7/8 in |
Wheel Dia. | 6-5/16 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 5-13/32 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (2VKA6)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- KEEPER Cord Bungee 30" Adjust (06378)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- Blickle Plate Casters