Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 5", Brake
Mfr # LH-POTH 125K-14-FI
Zoro # G0894131
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Polyurethane
- Load Rating 770 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LH-POTH 125K-14-FI
- Zoro # G0894131
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4-1/4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- KEEPER Bungee Cord Reel, Marine Grade, 1/4"X300 feet (6171)
- ALL GEAR Throw Line, PPL, 1.75 mm dia., 180 ft. L (AGTL175180)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb. (LK-ALBS 100K-14)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", Brake (LE-TPA 127G-FI)
- HAMILTON Plate Caster, Steel, 2800lb. (S-ZFHS-8SWF70D)
- Blickle Casters