Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 5", Brake
Mfr # L-ALST 125K-12-FI
Zoro # G0890817
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Softhane Polyurethane
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # L-ALST 125K-12-FI
- Zoro # G0890817
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 34.5" x 16.7", 2 Shelves (PAKPP05)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60302BK)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LEX-TPA 127G)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Swivl Plte Castr, White Nyln, 4", 617 lb. (LK-PO 100G-1)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Cast Iron Metal Wheel (S-ZFFM-83MB)
- Blickle Plate Casters