Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 5", 770 lb., Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane
Mfr # LH-POTH 125K-14
Zoro # G0894192
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Polyurethane
- Load Rating 770 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LH-POTH 125K-14
- Zoro # G0894192
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 4-1/4 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 600Ft L (PD1/2)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- VESTIL Pump Seal Kit (74-000-805)
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 3500 lb. (2YNX3)
- BLICKLE Rigid Plate Caster, PU, 6", 660 lb. (BES-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- BLICKLE Swvl Plate Caster, Poly, 2-3/8", 705 lb. (LH-VSTH 62K)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80KF)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- Blickle Plate Casters